This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Lutron, Diva, Satin Colors, 3-way, General Purpose, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, 60 Hz, Designer Style, Satin Wall Plate Finish, Color: Plum
Overview
Switch, Lutron, Diva, Satin Colors, 3-way, General Purpose, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, 60 Hz, Designer Style, Satin Wall Plate Finish, Color: Plum
Claro Switch, Satin Finish, 3-way, 120V/15A in plum, Magnetic Low Voltage Lighting
Also known as: SC-3PS-PL
Specifications
Type: | 3-Way, Grounding, Residential Grade, Rocker Switch, Decora |
Mounting: | Device |
Volts AC: | 120, 277 |
Amps: | 15 |
Family / Style: | Diva |
Color: | Plum |
Type: | 3-Way, Grounding, Residential Grade, Rocker Switch, Decora |
Volts AC: | 120, 277 |
Family / Style: | Diva |
Mounting: | Device |
Amps: | 15 |
Color: | Plum |
Customer Reviews
No reviews for this product
(0)