Dimmer/Fan Control Wallplate, 4-Gang, Sea Glass

Item #: 430151
Cat #: SC-4-SG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - Color: Sea Glass Satin.

Overview

4-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - Color: Sea Glass Satin.
Also known as: SC-4-SG

Specifications

Color: Sea Glass
Size: Standard
Type: GFCI, Dimmer, Decora
Material: Plastic
Mounting: Screwless
Gangs: 4
Color: Sea Glass
Type: GFCI, Dimmer, Decora
Mounting: Screwless
Size: Standard
Material: Plastic
Gangs: 4

Customer Reviews

No reviews for this product
(0)