Satin Color Cable Jack

Item #: 116547
Cat #: SC-CJ-ES
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, F-Connector, 1-Gang, 1-Port, Standard Video Wall Jack, Satin Claro, Eggshell

Overview

Wallplate, F-Connector, 1-Gang, 1-Port, Standard Video Wall Jack, Satin Claro, Eggshell
Claro, Satin, Single Cable TV Jack in eggshell
Also known as: SC-CJ-ES

Specifications

Mounting: Box
Gangs: 1
Color: Eggshell
Number of Ports: 4
Connector Type: F
Mounting: Box
Color: Eggshell
Connector Type: F
Gangs: 1
Number of Ports: 4

Customer Reviews

No reviews for this product
(0)