This product has been discontinued.
26
more
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wallplate, F-Connector, 1-Gang, 1-Port, Standard Video Wall Jack, Satin Claro, Plum
Overview
Wallplate, F-Connector, 1-Gang, 1-Port, Standard Video Wall Jack, Satin Claro, Plum
Claro, Satin, Single Cable TV Jack in plum
Also known as: SC-CJ-PL
Specifications
Mounting: | Box |
Gangs: | 1 |
Color: | Plum |
Connector Type: | F |
Number of Ports: | 13 |
Mounting: | Box |
Color: | Plum |
Number of Ports: | 13 |
Gangs: | 1 |
Connector Type: | F |
Customer Reviews
No reviews for this product
(0)