Tamper Resistant Receptacle, 20A, Desert Stone

Item #: 108529
Cat #: SCR-20-DS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Receptacle, Lutron, Satin Colors, 20 Amp, 125 Vac, Designer Style, 60 Hz, Color: Desert Stone (Wall Plate Sold Separately)

Overview

Receptacle, Lutron, Satin Colors, 20 Amp, 125 Vac, Designer Style, 60 Hz, Color: Desert Stone (Wall Plate Sold Separately)
Claro, Satin, Receptacle, 125V/20A in desert stone
Also known as: SCR-20-DS

Specifications

Mounting: Insert
Type: Receptacle, Duplex, Decora
Amps: 20
Volts AC: 125
Color: Desert Stone
Mounting: Insert
Amps: 20
Color: Desert Stone
Type: Receptacle, Duplex, Decora
Volts AC: 125

Customer Reviews

No reviews for this product
(0)