This product has been discontinued.
2
more
Sign In or Register to view pricing and more.
Documents & Guides
Credenza Plug-In Dimmer Switch, 300W, Single-Pole, Incadescent/Halogen, Color: White
Overview
Credenza Plug-In Dimmer Switch, 300W, Single-Pole, Incadescent/Halogen, Color: White
Credenza Lamp Dimmer, Incandescent/Halogen, Single-pole, 300W in white
Also known as: TT-300H-WH
Specifications
Type: | Plug In, Slide, Locator Light, Single-Pole |
Volts AC: | 120 |
Wattage: | 300 |
Poles: | 1 |
Mounting: | Plug |
Color: | White |
Dimmable: | Yes |
Light Technology: | Halogen |
Type: | Plug In, Slide, Locator Light, Single-Pole |
Wattage: | 300 |
Mounting: | Plug |
Dimmable: | Yes |
Volts AC: | 120 |
Poles: | 1 |
Color: | White |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)