Vareo Dimmer, 600va Inc/Low Volt, Gray

Item #: 390326
Cat #: V-600-GR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Vareo Dimmer, 600va Inc/Low Volt, GrayVareo Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-Location/Single-pole Dimming, 120V/600W/VA, Color: Gray

Overview

Vareo Dimmer, 600va Inc/Low Volt, GrayVareo Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-Location/Single-pole Dimming, 120V/600W/VA, Color: Gray
Vareo Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole dimming, 120V/600W/VA in gray
Also known as: V-600-GR

Specifications

Wattage: 600
Volts AC: 120
Volt Amps: 600
Mounting: Surface
Color: Gray
Poles: 1
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Volt Amps: 600
Color: Gray
Dimmable: Yes
Volts AC: 120
Mounting: Surface
Poles: 1
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)