Search results
138 Found
M & W Electric
Plastic Cable Staple, 2-Nail Type, 1/2" Wide, NM & UF, Bucket of 2000
Item #: 434082
CAT #: RS1200BB
UPC:
Sign In or Register to view pricing and more.
M & W Electric
Split Ring Type Conduit Support, 3"
Item #: 409504
CAT #: 2950
UPC: 698397020574
Sign In or Register to view pricing and more.
M & W Electric
Intersystem Bonding Bridge, (4) 4 AWG Conductors, 6 - 2 AWG Grounding Electrode
Item #: 427081
CAT #: IBB-5
UPC: 698397008251
Sign In or Register to view pricing and more.
M & W Electric
Clevis Ins 4" Ext 11/16x7/8 Mount 3/16x3
Item #: 427079
CAT #: MWK4112
UPC: 698397005243
Sign In or Register to view pricing and more.
M & W Electric
Split Ring Type Conduit Support, 2-1/2"
Item #: 209088
CAT #: 2850
UPC: 698397020550
Sign In or Register to view pricing and more.
M & W Electric
Plastic Cable Staple, 2-Nail Type, 1/2" Wide, NM & UF, Bag of 100
Item #: 409463
CAT #: RS1200
UPC: 698397201423
Sign In or Register to view pricing and more.
M & W Electric
Plastic Cable Strap, 2-Nail, 4/0 SEU
Item #: 427094
CAT #: RS4600
UPC: 698397005816
Sign In or Register to view pricing and more.
M & W Electric
1/2IN 2 NAIL PLASTIC INSULATED NM-B STAPLE BUCKET/5000
Item #: 1265549
CAT #: RS1200BBB
UPC: 698397005809
Sign In or Register to view pricing and more.
M & W Electric
Entrance Cap, Clamp-On Type, 2-1/2"
Item #: 409431
CAT #: 2650-HC
UPC: 698397020031
Sign In or Register to view pricing and more.
M & W Electric
Roof Flashing with Neoprene Collar, Pipe: 2", Base: 10-3/4 x 14-1/2"
Item #: 398032
CAT #: 2900
UPC: 698397021144
Sign In or Register to view pricing and more.
M & W Electric
Wire Holder, Clamp Type, Stamped Steel, 1-1/4 to 2-1/2"
Item #: 31222
CAT #: 4200
UPC: 698397021519
Sign In or Register to view pricing and more.
M & W Electric
Grounding Electrode Connector, Size: 1/2", 6 AWG Solid, Brass
Item #: 140514
CAT #: KC6SO
UPC: 698397202581
Sign In or Register to view pricing and more.
M & W Electric
Roof Flashing, 2-1/2", Steel
Item #: 409458
CAT #: 3000
UPC: 698397021151
Sign In or Register to view pricing and more.
M & W Electric
Grounding Electrode Connector, Size: 1/2", 4 AWG Solid, Brass
Item #: 140502
CAT #: KC4SO
UPC: 698397202567
Sign In or Register to view pricing and more.
M & W Electric
1/2" #6 Stranded Compression Conn.
Item #: 140509
CAT #: KC6ST
UPC: 698397202598
Sign In or Register to view pricing and more.
M & W Electric
Plastic Cable Strap, 2-Nail, 3/4"
Item #: 409465
CAT #: RS3400
UPC: 698397201447
Sign In or Register to view pricing and more.
M & W Electric
Plastic Cable Staple, 2-Nail Type, 1/2" Wide, NM & UF, Bucket of 2000
Plastic Cable Staple, 2-Nail Type, 1/2" Wide, NM & UF, Bucket of 2000
Item #: 434082
CAT #: RS1200BB
UPC:
Category:
Cable Staples
Sign In or Register to view pricing and more.
M & W Electric
Split Ring Type Conduit Support, 3"
Split Ring Type Conduit Support, 3 inch, Malleable Iron, 5/8 x 14 inch Bolt, Nut & Washer
Item #: 409504
CAT #: 2950
UPC: 698397020574
Category:
Split Ring Conduit Supports
Sign In or Register to view pricing and more.
M & W Electric
Intersystem Bonding Bridge, (4) 4 AWG Conductors, 6 - 2 AWG Grounding Electrode
Intersystem Bonding Bridge, (4) 4 AWG Conductors, 6 - 2 AWG Grounding Electrode, Zinc
Item #: 427081
CAT #: IBB-5
UPC: 698397008251
Category:
Bonding Connectors
Sign In or Register to view pricing and more.
M & W Electric
Clevis Ins 4" Ext 11/16x7/8 Mount 3/16x3
Clevis Insulator 4" Extension 11/16 X 7/8 Mounting 3/16 X 3
Item #: 427079
CAT #: MWK4112
UPC: 698397005243
Category:
Utility Pole Clevises
Sign In or Register to view pricing and more.
M & W Electric
Split Ring Type Conduit Support, 2-1/2"
Split Ring Type Conduit Support, 2-1/2 inch, Malleable Iron, 1/2 x 10 inch Bolt, Nut & Washer
Item #: 209088
CAT #: 2850
UPC: 698397020550
Category:
Split Ring Conduit Supports
Sign In or Register to view pricing and more.
M & W Electric
Plastic Cable Staple, 2-Nail Type, 1/2" Wide, NM & UF, Bag of 100
Plastic Cable Staple, 2-Nail Type, 1/2" Wide, NM & UF, Bag of 100
Item #: 409463
CAT #: RS1200
UPC: 698397201423
Category:
Cable Staples
Sign In or Register to view pricing and more.
M & W Electric
Plastic Cable Strap, 2-Nail, 4/0 SEU
Plastic Cable Strap, 2-Nail, 4/0 SEU
Item #: 427094
CAT #: RS4600
UPC: 698397005816
Category:
Cable Straps
Sign In or Register to view pricing and more.
M & W Electric
1/2IN 2 NAIL PLASTIC INSULATED NM-B STAPLE BUCKET/5000
1/2IN 2 NAIL PLASTIC INSULATED NM-B STAPLE BUCKET/5000
Item #: 1265549
CAT #: RS1200BBB
UPC: 698397005809
Category:
Cable Staples
Sign In or Register to view pricing and more.
M & W Electric
Entrance Cap, Clamp-On Type, 2-1/2"
Service Entrance Cap, Combination Slipfitter, Conduit Size: 2-1/2 inch, Aluminum Body
Item #: 409431
CAT #: 2650-HC
UPC: 698397020031
Category:
Metallic Service Entrance Caps
Sign In or Register to view pricing and more.
M & W Electric
Roof Flashing with Neoprene Collar, Pipe: 2", Base: 10-3/4 x 14-1/2"
Roof Flashing with Neoprene Collar, Pipe: 2 Inch, Base: 10-3/4 x 14-1/2 Inch, Material: Galvanized Steel/Neoprene
Item #: 398032
CAT #: 2900
UPC: 698397021144
Category:
Neoprene Roof Flashing
Sign In or Register to view pricing and more.
M & W Electric
Wire Holder, Clamp Type, Stamped Steel, 1-1/4 to 2-1/2"
Wire Holder, Clamp Type, Stamped Steel, Trade Size: 1-1/4 to 2-1/2 inch
Item #: 31222
CAT #: 4200
UPC: 698397021519
Category:
Clamp-On Wireholders
Sign In or Register to view pricing and more.
M & W Electric
Grounding Electrode Connector, Size: 1/2", 6 AWG Solid, Brass
Grounding Electrode Connector, InchKenny Clamps Inch, Size: 1/2 Inch, 6 AWG Solid, Brass
Item #: 140514
CAT #: KC6SO
UPC: 698397202581
Category:
Armored Cable Ground Clamps
Sign In or Register to view pricing and more.
M & W Electric
Roof Flashing, 2-1/2", Steel
Roof Flashing, 2-1/2 Inch, Steel, Base Size: 10-3/4 Inch width x 14-1/2 Inch length
Item #: 409458
CAT #: 3000
UPC: 698397021151
Category:
Steel Roof Flashing
Sign In or Register to view pricing and more.
M & W Electric
Grounding Electrode Connector, Size: 1/2", 4 AWG Solid, Brass
Grounding Electrode Connector, InchKenny Clamps Inch, Size: 1/2 Inch, 4 AWG Solid, Brass
Item #: 140502
CAT #: KC4SO
UPC: 698397202567
Category:
Armored Cable Ground Clamps
Sign In or Register to view pricing and more.
M & W Electric
1/2" #6 Stranded Compression Conn.
1/2" #6 Stranded Compression Conn. - Kenny Clamp
Item #: 140509
CAT #: KC6ST
UPC: 698397202598
Category:
Armored Cable Ground Clamps
Sign In or Register to view pricing and more.
M & W Electric
Plastic Cable Strap, 2-Nail, 3/4"
Plastic Cable Strap, 2-Nail, 3/4"
Item #: 409465
CAT #: RS3400
UPC: 698397201447
Category:
Cable Straps
Sign In or Register to view pricing and more.