RL Line load reactors, 100 Amps, Open Reactor, 0.45mH inductance
Item #:
2397
Cat #:
RL-10003
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
RL Line load reactors, 100 Amps, Open Reactor, 0.45mH inductance
Overview
RL Line load reactors, 100 Amps, Open Reactor, 0.45mH inductance
Guard-AC line/load reactors help keep your equipment running longer by absorbing many of the power line disturbances which otherwise damage or shut down your inverters, variable speed controllers, or other sensitive equipment. They are the modern technology solution to inverter and drive application problems. Guard-AC reactors are harmonic compensated & IGBT protected to assure optimum performance in the presence of harmonics. They are very effective at reducing harmonics produced by inverters and drives, and in most cases will help you to meet IEEE 519. Use our harmonic compensated reactors on either the input or output of an adjustable speed drive/inverter. There is no need to de-rate our "harmonic compensated" reactors for harmonics.
Also known as: RL-10003
Specifications
IP/NEMA Rating: | IP00 |
Amps: | 100 |
Type: | Line/Load Reactor |
IP/NEMA Rating: | IP00 |
Type: | Line/Load Reactor |
Amps: | 100 |
Customer Reviews
No reviews for this product
(0)