16 AWG 2/C FPLR FIRE ALARM CABLE

Item #: 355448
Cat #: 38698-1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
16 AWG 2/C FPLR FIRE ALARM CABLE

Overview

16 AWG 2/C FPLR FIRE ALARM CABLE
FPLR— Power Limited Suitable for the floor to floor, or "riser-rated." Risers are the spaces that run vertically from floor to floor in a building. The National Electric Code requires FPLR cable to be fire-resistant to prevent fires from spreading through multiple floors of a building.
Also known as: 38698-1000RL

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Gauge: 16
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Jacket: Riser
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Gauge: 16
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)