18/2 SOLID

Item #: 355450
Cat #: 38704-1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CTN 38704-1000RL 18/2 SOLID

Overview

CTN 38704-1000RL 18/2 SOLID
Also known as: 38704-1000RL

Specifications

Color: Red
Gauge: 18
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Stranding: Solid
Gauge: 18
Conductors: 2
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)