Contactor, Definite Purpose, 90A, 600VAC, 208-240VAC Coil, 3PH, 3P

Item #: 1098791
Cat #: 61492
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 90 Amp, 600 Volt AC, 208 - 240 Volt AC Coil, 3-Phase, 3-Pole, Box Terminal Lugs

Overview

Contactor, Definite Purpose, 90 Amp, 600 Volt AC, 208 - 240 Volt AC Coil, 3-Phase, 3-Pole, Box Terminal Lugs
Also known as: 61492

Specifications

Phase: 3
Poles: 3
Type: Contactor, Definite Purpose
Mounting: Surface
Amps: 90
Volts AC: 600
Volts AC Control: 208/240
Phase: 3
Type: Contactor, Definite Purpose
Amps: 90
Volts AC Control: 208/240
Poles: 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)