Linear Invert Bowl Pendant, 3-Light, 60W, Satin Nickel
Item #:
8939
Cat #:
5845MRSN
UPC:
783209584556
Sign In or Register to view pricing and more.
Documents & Guides
Essentials 3-Light Invert Bowl Pendant, Marble Glass, 60 Watt, Incandescent, Max 180 Watt, Dimmable, Medium Base, Max Overall Height 60 Inch, Chain Length 36 Inch, Satin Nickel Finish
Overview
Essentials 3-Light Invert Bowl Pendant, Marble Glass, 60 Watt, Incandescent, Max 180 Watt, Dimmable, Medium Base, Max Overall Height 60 Inch, Chain Length 36 Inch, Satin Nickel Finish
Also known as: 783209584556, 5845MRSN
Specifications
Base: | Medium Screw (E26) |
Type: | Pendant, 3-Light |
Color: | Satin Nickel |
Wattage: | 180 |
Material: | Steel |
Base: | Medium Screw (E26) |
Color: | Satin Nickel |
Material: | Steel |
Type: | Pendant, 3-Light |
Wattage: | 180 |
Customer Reviews
No reviews for this product
(0)