Overview
MAXLITE 12LB50
Also known as: 12LB50
Specifications
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Lumens: | 300 |
Mounting: | Surface |
Length: | 12 in |
Wattage: | 6 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 5000 (Bright White) |
Lumens: | 300 |
Length: | 12 in |
Light Technology: | LED |
Volts AC: | 120 |
Mounting: | Surface |
Wattage: | 6 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)