Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Inlet, Enclosure NEMA 3r, Ip54/ip55, Wiring Capacity 4 To 2/0 Awg, Polarity 3 Pole, Ground, Short Circuit Rating 10 Kamp, Standard: Ul, Csa, Iec, Ce, Size: 4.45dia X 2.80in, Amperage Rating: 150amp, Voltage Rating: 480v, Material: Polyester, Color: Blue,
Overview
Inlet, Enclosure NEMA 3r, Ip54/ip55, Wiring Capacity 4 To 2/0 Awg, Polarity 3 Pole, Ground, Short Circuit Rating 10 Kamp, Standard: Ul, Csa, Iec, Ce, Size: 4.45dia X 2.80in, Amperage Rating: 150amp, Voltage Rating: 480v, Material: Polyester, Color: Blue,
Also known as: 784474610667, 31-98243-K04
Specifications
Customer Reviews
No reviews for this product
(0)