Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Receptacle, With Ground, Number Of Poles: 6, Number Of Wires: 7, Wire Size: 14 To 8awg, Amperage Rating: 30amp, Voltage Rating: 600v, Material: Polyester, Color: Blue, NEMA Rating: Ip54/ip55, Size: 3.86 Dia X 4.06in, Environmental Conditions: -40 To 140de
Overview
Receptacle, With Ground, Number Of Poles: 6, Number Of Wires: 7, Wire Size: 14 To 8awg, Amperage Rating: 30amp, Voltage Rating: 600v, Material: Polyester, Color: Blue, NEMA Rating: Ip54/ip55, Size: 3.86 Dia X 4.06in, Environmental Conditions: -40 To 140de
Also known as: 784474575577, 33-34561
Specifications
Customer Reviews
No reviews for this product
(0)