DS60 Receptacle, 60A/3P/3PH

Item #: 62290
Cat #: 33-64043
UPC: 784474002561
Sign In or Register to view pricing and more.
Documents & Guides
DS60 Receptacle, Switch Rated, Polyester, 3-Pole, 3-Phase, Wire Size: Min 10 AWG, Max 2 AWG, Auxiliary Contacts - Max 14 AWG, 60 Amp, 480 VAC, Blue, NEMA 3R

Overview

DS60 Receptacle, Switch Rated, Polyester, 3-Pole, 3-Phase, Wire Size: Min 10 AWG, Max 2 AWG, Auxiliary Contacts - Max 14 AWG, 60 Amp, 480 VAC, Blue, NEMA 3R
At MELTRIC Corporation, our only business is electrical plugs and receptacles. We are focused on providing our customers with the best overall value by offering the safest, highest quality and most reliable plugs and receptacles, and by backing them with outstanding service and support.
Also known as: 784474002561, 33-64043

Specifications

Phase: 3
Poles: 3
Color: Blue
Amps: 60
IP/NEMA Rating: NEMA 3R
Phase: 3
Color: Blue
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 60

Customer Reviews

No reviews for this product
(0)