Ds100c Receptacle

Item #: 247408
Cat #: 33-64243-C-K04
UPC: 784474610568
Sign In or Register to view pricing and more.
Documents & Guides
Receptacle, With Ground, Horsepower Rating 20 Hp At 480 V, Short Circuit Rating100 Kamp, Application: Metals, Quarry, Automotive And Mining Industries, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Number Of Poles: 3, Number Of Wires: 4, Wiresize: 10 To 2a

Overview

Receptacle, With Ground, Horsepower Rating 20 Hp At 480 V, Short Circuit Rating100 Kamp, Application: Metals, Quarry, Automotive And Mining Industries, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Number Of Poles: 3, Number Of Wires: 4, Wiresize: 10 To 2a
Meltric MEL33-64243-C-K04 DS series DECONTACTOR™ provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.
Also known as: 784474610568, 33-64243-C-K04

Specifications

Phase: 3
Type: Receptacle
Poles: 3
Color: Blue
Material: Polyester
Amps: 100
IP/NEMA Rating: NEMA 3R
Phase: 3
Poles: 3
Material: Polyester
IP/NEMA Rating: NEMA 3R
Type: Receptacle
Color: Blue
Amps: 100

Customer Reviews

No reviews for this product
(0)