Switch-Rated Receptacle, 200 Amp, 250 Volt, 3P and Ground

Item #: 362397
Cat #: 37-24073
UPC: 784474021852
Sign In or Register to view pricing and more.
Documents & Guides
Switch-Rated Receptacle, 200 Amp, 250 Volt, 3 Pole and Ground, 4X/IP69/IP69K, Min 4 AWG, Max 4/0 AWG, Blue

Overview

Switch-Rated Receptacle, 200 Amp, 250 Volt, 3 Pole and Ground, 4X/IP69/IP69K, Min 4 AWG, Max 4/0 AWG, Blue
MELTRIC DS and DSN Series Switch-Rated plugs and receptacles combine the safety of a switch with the convenience of a plug and receptacle in one reliable, cost-effective device.
Also known as: 784474021852, 37-24073

Specifications

Amps: 200
IP/NEMA Rating: IP66
Poles: 3
Volts AC: 250
Amps: 200
Poles: 3
IP/NEMA Rating: IP66
Volts AC: 250

Customer Reviews

No reviews for this product
(0)