This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Receptacle, Standard: Ce, Number Of Poles: 24, Number Of Wires: 24, Wire Size: 20 To 14awg, Amperage Rating: 7.5amp, Voltage Rating: 50v, Material: Polyester, Color: Blue, NEMA Rating: NEMA 4x, Ip66/ip67, Size: 2.87 Dia X 3.20in, Environmental Conditions:
Overview
Receptacle, Standard: Ce, Number Of Poles: 24, Number Of Wires: 24, Wire Size: 20 To 14awg, Amperage Rating: 7.5amp, Voltage Rating: 50v, Material: Polyester, Color: Blue, NEMA Rating: NEMA 4x, Ip66/ip67, Size: 2.87 Dia X 3.20in, Environmental Conditions:
Also known as: 784474544757, 63-04240
Specifications
Customer Reviews
No reviews for this product
(0)