Dsn60 Receptacle

Item #: 173127
Cat #: 63-64076
UPC: 784474544702
Sign In or Register to view pricing and more.
Documents & Guides
Meltric; Receptacle; Decontactor; Dsn60, Switch Rated; Color: Blue; Number Of Poles: 2; Wire Size: Min 12 Awg, Max 4 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 60 Amp; Voltage Rating: 125/250 Vac; Material: Polyster; NEMA Rating: 4x; Connectio

Overview

Meltric; Receptacle; Decontactor; Dsn60, Switch Rated; Color: Blue; Number Of Poles: 2; Wire Size: Min 12 Awg, Max 4 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 60 Amp; Voltage Rating: 125/250 Vac; Material: Polyster; NEMA Rating: 4x; Connectio
Also known as: 784474544702, 63-64076

Specifications

Color: Blue
Amps: 60
IP/NEMA Rating: NEMA 4X
Color: Blue
IP/NEMA Rating: NEMA 4X
Amps: 60

Customer Reviews

No reviews for this product
(0)