1
more
Spring Wing Toggle Bolt, Imperial, 1/4-20 Screw, 4", Steel
Item #:
576533
Cat #:
J1554
UPC:
639720103984
Sign In or Register to view pricing and more.
Documents & Guides
Spring Wing Toggle Bolt, Imperial, 1/4-20 Screw, 4 Inch, Steel, Mushroom Truss Head, 3/4 Inch Drill
Overview
Spring Wing Toggle Bolt, Imperial, 1/4-20 Screw, 4 Inch, Steel, Mushroom Truss Head, 3/4 Inch Drill
Metallics designs and manufactures custom fasteners in America.
Also known as: 639720103984, J1554
Specifications
Drive: | Phillips, Slotted |
Length: | 4 in |
Material: | Steel |
Size: | 1/4-20 |
Finish: | Zinc |
Screw Head: | Mushroom |
Package Type: | Jar |
Drive: | Phillips, Slotted |
Material: | Steel |
Finish: | Zinc |
Package Type: | Jar |
Length: | 4 in |
Size: | 1/4-20 |
Screw Head: | Mushroom |
Customer Reviews
No reviews for this product
(0)