Combination Machine Screw, Imperial, 1/4-20, 3/4", Steel, Round
Item #:
202852
Cat #:
JRM100
UPC:
639720800609
Sign In or Register to view pricing and more.
Documents & Guides
Combination Machine Screw, Imperial, 1/4-20, 3/4 Inch, Steel, Round Head, Zinc Chromate, Phillips/Square
Overview
Combination Machine Screw, Imperial, 1/4-20, 3/4 Inch, Steel, Round Head, Zinc Chromate, Phillips/Square
Metallics designs and manufactures custom fasteners in America.
Also known as: 639720800609, JRM100
Specifications
Screw Head: | Round |
Length: | 3/4 in |
Drive: | Phillips, Slotted |
Material: | Steel |
Size: | 1/4-20 |
Finish: | Zinc |
Screw Head: | Round |
Drive: | Phillips, Slotted |
Size: | 1/4-20 |
Length: | 3/4 in |
Material: | Steel |
Finish: | Zinc |
Customer Reviews
No reviews for this product
(0)