Fender Washer, Steel, Zinc Plated, 1/4 x 1-1/2"
Item #:
203709
Cat #:
JW114
UPC:
639720805383
Sign In or Register to view pricing and more.
Documents & Guides
Fender Washer, Steel, Zinc Plated, 1/4 x 1-1/2 Inch
Overview
Fender Washer, Steel, Zinc Plated, 1/4 x 1-1/2 Inch
Metallics designs and manufactures custom fasteners in America.
Also known as: 639720805383, JW114
Specifications
Diameter: | 1 1/2 in, 1/4 in |
Material: | Steel |
Size: | 1/4 |
Finish: | Zinc |
Package Type: | Jar |
Diameter: | 1 1/2 in, 1/4 in |
Size: | 1/4 |
Package Type: | Jar |
Material: | Steel |
Finish: | Zinc |
Customer Reviews
No reviews for this product
(0)