Self-Drilling and Tapping Screw, #8 x 1/2", Wafer Head
Item #:
572999
Cat #:
JWDW1C
UPC:
639720804119
Sign In or Register to view pricing and more.
Documents & Guides
Self-Drilling and Tapping Screw, #8 x 1/2 Inch, Wafer Head, Phillips, Steel, Zinc Plated
Overview
Self-Drilling and Tapping Screw, #8 x 1/2 Inch, Wafer Head, Phillips, Steel, Zinc Plated
These screws feature an extra wide head, a single lead thread rolled to the tip of an extra sharp point, and a second thread spaced 180 degrees apart. The head is an integrally formed round washer with a low rounded top, approximately 75% of the diameter of the washer. These screws eliminate the need for pre-drilled or pre-punched holes and the head design offers low clearance and an extra large bearing surface. They may be used in thin metal, less than .050 thick.
Also known as: 639720804119, JWDW1C
Specifications
Screw Head: | Wafer |
Length: | 1/2 in |
Drive: | Phillips |
Material: | Steel |
Size: | # 8 |
Finish: | Zinc |
Package Type: | Jar |
Screw Head: | Wafer |
Drive: | Phillips |
Size: | # 8 |
Package Type: | Jar |
Length: | 1/2 in |
Material: | Steel |
Finish: | Zinc |
Customer Reviews
No reviews for this product
(0)