200A 4T RL 2P

Item #: 43951
Cat #: U1252-X-KK-K3-BLG
UPC: 784572241695
Sign In or Register to view pricing and more.
Documents & Guides
MLB U1252-X-KK-K3-BLG 200A 4T RL 2P

Overview

MLB U1252-X-KK-K3-BLG 200A 4T RL 2P
Also known as: 784572241695, U1252-X-KK-K3-BLG

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)