100A 4T RL 5P END WY

Item #: 236567
Cat #: U8215-XL
UPC: 784572142213
Sign In or Register to view pricing and more.
MLB U8215-XL 100A 4T RL 5P END WY

Overview

MLB U8215-XL 100A 4T RL 5P END WY
Also known as: 784572142213, U8215-XL

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 100
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)