MILW 0233-20 MAGNUM DRILL

Item #: 234722
Cat #: 0233-20
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Drill; Magnum; Voltage Rating: 120 Vac; Amperage Rating: 5.5 Amp; Speed: 0 - 2800 Rpm At No Load; Chuck Size: 3/8 In; Chuck Type: Heavy-duty Industrial Keyless; Cord Type: 8 Ft Fixed 2-wire; Trigger Lock: On; Tool Weight: 4 Lb; Capacity In Wood: 1 In Flat Boring Bit, 1-3/4 Hole Saw; Spindle Lock: No; Metal Capacity: 3/8 In Twist Bit; Soft Grip Handle: No; Spindle

Overview

Milwaukee; Drill; Magnum; Voltage Rating: 120 Vac; Amperage Rating: 5.5 Amp; Speed: 0 - 2800 Rpm At No Load; Chuck Size: 3/8 In; Chuck Type: Heavy-duty Industrial Keyless; Cord Type: 8 Ft Fixed 2-wire; Trigger Lock: On; Tool Weight: 4 Lb; Capacity In Wood: 1 In Flat Boring Bit, 1-3/4 Hole Saw; Spindle Lock: No; Metal Capacity: 3/8 In Twist Bit; Soft Grip Handle: No; Spindle
This heavy duty magnum® drill is built for industrial/construction applications. It features raw power with a Milwaukee built 5.5 amp motor, 0 to 2800 RPM trigger speed control, reversing. An exclusive feature is the brush cartridge system, with a set of spare brushes, that allows you to change brushes in less than one minute. Use this tool with a variety of accessories to drill into wood, metal, plastics and composites. The keyless chuck makes accessory changes quick and easy.
Also known as: 0233-20

Specifications

Amps: 5.500
Amps: 5.500

Customer Reviews

No reviews for this product
(0)