The CLAMP-GUNGäó M12Gäó Cordless LITHIUM-ION Clamp Meter

Item #: 267795
Cat #: 2239-21
UPC: 045242173877
Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Clamp Meter Kit; M12, Clamp-gun, Redlithium; Cordless; Voltage Rating: 1000 Vac/vdc; Amperage Rating: 1000 Amp; Frequency Rating: 6-6 Hz-khz; Resistance: 600 Kohm; Capacitance: 0.1 - 4000 Mfd; Display: High Contrast White On Black; Battery: 12 V Lithium-ion; Peak Hold: Yes; Dimensions: 1.570 In Jaw

Overview

Milwaukee; Clamp Meter Kit; M12, Clamp-gun, Redlithium; Cordless; Voltage Rating: 1000 Vac/vdc; Amperage Rating: 1000 Amp; Frequency Rating: 6-6 Hz-khz; Resistance: 600 Kohm; Capacitance: 0.1 - 4000 Mfd; Display: High Contrast White On Black; Battery: 12 V Lithium-ion; Peak Hold: Yes; Dimensions: 1.570 In Jaw
The CLAMP-GUN™ M12™ Cordless LITHIUM-ION Clamp Meter is a heavy duty True-RMS current tester for professional commercial and industrial applications. Powered by the Milwaukee M12™ REDLITHIUM™ battery, the 2239-20 features an ergonomic pistol grip design which greatly increases comfort and ease-of-use in overhead applications. The unit also provides a wide 1.57" jaw opening to easily handle very large conductors, a thin jaw profile for access to tight spaces, a large white on black display, embedded non-contact voltage detection and embedded extra bright LED Floodlight. The 2239-20 model is a bare tool sold without a battery or charger and is covered by the Milwaukee 5-Year Warranty.
Also known as: 045242173877, 2239-21

Specifications

Type: Lithium Battery
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)