This product has been discontinued.
4
more
Sign In or Register to view pricing and more.
Documents & Guides
M12 LASER TEMP-GUN HVAC TOOL ONLY
Overview
M12 LASER TEMP-GUN HVAC TOOL ONLY
The Laser TEMP-GUN™ M12™ Cordless Lithium-Ion Thermometer for HVAC/R is a heavy duty pistol grip infrared thermometer for professional commercial and industrial HVAC/R applications. Powered by the Milwaukee M12 REDLITHIUM ™ battery, the 2277-20 can safely measure temperatures between -22 to 1472° F (-30 to 800° C) with a 40 to 1 distance to spot ratio for even the most demanding industrial applications. In addition, the Laser TEMP-GUN™ M12™ Cordless Lithium-Ion Thermometer for HVAC/R was designed with an extra bright LED flood light to increase end user productivity. The 2277-20 model is a bare tool sold without a battery or charger and is covered by the Milwaukee 5-Year Warranty.
Also known as: 2277-20
Specifications
Type: | Thermometer, Laser Measuring Sensor |
Type: | Thermometer, Laser Measuring Sensor |
Customer Reviews
No reviews for this product
(0)