M12™ 1/4" Hex Screwdriver (Tool Only)

Item #: 168108
Cat #: 2401-20
UPC: 045242192335
Sign In or Register to view pricing and more.
Documents & Guides
M12™ 1/4" Hex Screwdriver, Speed: 0 - 500 Rpm At No Load; Battery: Lithium-ion; Length: 7 In; Torque Rating: 150 In-lb; Chuck Size: 1/4 In; Chuck Type: Hex; Clutch Settings: 14 + 1; Spindle Lock: Yes; Tool Weight: 1.600 Lb; Capacity In Steel: 1/2 In; Capacity In Wood: 1/2 In ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M12™ 1/4" Hex Screwdriver, Speed: 0 - 500 Rpm At No Load; Battery: Lithium-ion; Length: 7 In; Torque Rating: 150 In-lb; Chuck Size: 1/4 In; Chuck Type: Hex; Clutch Settings: 14 + 1; Spindle Lock: Yes; Tool Weight: 1.600 Lb; Capacity In Steel: 1/2 In; Capacity In Wood: 1/2 In ***Bare Tool Only, Battery & Charger Sold Separately***
Optimized for the professional who frequently encounters precision fastening applications, the Milwaukee® M12™ 1/4 in. hex screwdriver delivers unmatched precision, power and portability along with a slimmer, more ergonomic grip. A variable speed trigger and 0-500RPM give the user unrivaled fastening control, 15+1 clutch settings prevent over tightening fasteners, and 175 in-lbs. Of torque provides the ability to accomplish tough applications. At 6-1/2 in. long and weighing only 2.0 lbs; its compact, lightweight and durable design provides greater comfort and fits in tighter spaces on the jobsite. The inboard LED light and fuel gauge help you increase productivity and avoid interruptions. Two belt-clip positions for both left- and right-handed users and one-handed bit changes provide maximum ease-of-use. The REDLITHIUM™ battery pack delivers more work per charge and more work over pack life than the competitors.
Also known as: 045242192335, 2401-20

Specifications

Type: Lithium Battery
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)