M18 Cordless 1/2" High Torque Wrench (Tool Only)
Item #:
588275
Cat #:
2663-20
UPC:
045242190027
Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee 2663-20 M18 Cordless Lithium Ion 1/2" High Torque Impact Wrench 1/ Friction Ring Kit. Votlage: 18V. Anvil Size: 1/2" Square. Anvil Type: Friction Ring. Torque: 450 ft-lbs. RPM: 0-1,900. IPM: 0-2,200. Tool Length: 8-7/8". Tool Weight: 5.2 lbs. ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
Milwaukee 2663-20 M18 Cordless Lithium Ion 1/2" High Torque Impact Wrench 1/ Friction Ring Kit. Votlage: 18V. Anvil Size: 1/2" Square. Anvil Type: Friction Ring. Torque: 450 ft-lbs. RPM: 0-1,900. IPM: 0-2,200. Tool Length: 8-7/8". Tool Weight: 5.2 lbs. ***Bare Tool Only, Battery & Charger Sold Separately***
The Redlithium™ extended capacity battery pack (sold separately) delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions You'll get consistent speed control between 0-1900 rpm and 0-2200 ipm with the variable speed trigger. The 2662-20 has a 1/2 in anvil with detent pin to ensure maximum socket retention. The M18™ impact wrench's onboard, real-time battery fuel gauge helps you monitor the charge precisely, so there's less downtime on the job. Lightweight and portable, with superior ergonomics, this 18 V cordless power tool offers ultimate comfort during prolonged use.
Also known as: 045242190027, 2663-20
Specifications
Volts DC: | 18 |
Type: | Lithium Ion |
Volts DC: | 18 |
Type: | Lithium Ion |
Customer Reviews
No reviews for this product
(0)