SAWZALL® Metal Blades, 9", 100PK

Item #: 365622
Cat #: 48-01-7188
UPC: 045242083718
Sign In or Register to view pricing and more.
Documents & Guides
SAWZALL® Metal Blades, For Rigid Conduit|Strut, Ideal for Making Fast, Flexible Cuts, Length: 9 Inch, TPI: 18, 1 = Pack of 100

Overview

SAWZALL® Metal Blades, For Rigid Conduit|Strut, Ideal for Making Fast, Flexible Cuts, Length: 9 Inch, TPI: 18, 1 = Pack of 100
Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Also known as: 045242083718, 48-01-7188, saw blade

Specifications

Type: Reciprocating Saw Blade
Length: 9 in
Standards: California Proposition 65
Type: Reciprocating Saw Blade
Standards: California Proposition 65
Length: 9 in

Customer Reviews

No reviews for this product
(0)