14tpi Fleam Ground Sawzall Blade

Item #: 644157
Cat #: 48-01-6187
UPC: 045242084869
Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Saw Blade; Sawzall; Length: 9 In; Width: 3/4 In; Thickness: 035 In; Teeth Per Inch: 14 Tpi; Shank: 1/2 In Universal; Package Quantity: 50

Overview

Milwaukee; Saw Blade; Sawzall; Length: 9 In; Width: 3/4 In; Thickness: 035 In; Teeth Per Inch: 14 Tpi; Shank: 1/2 In Universal; Package Quantity: 50
Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Ice hardened blades are cryogenically treated for up to 50% longer life. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Also known as: 045242084869, 48-01-6187

Specifications

Customer Reviews

No reviews for this product
(0)