7/8 X 6 1/2in Auger Bit

Item #: 116329
Cat #: 48-13-0870
UPC: 045242091607
Sign In or Register to view pricing and more.
Documents & Guides
Double Wing Spurs For Clean Hole Cutting, Non-stick Coated Flutes For Faster Chip Ejection, Impact Rated Shank, Size: 0.88 X 6in

Overview

Double Wing Spurs For Clean Hole Cutting, Non-stick Coated Flutes For Faster Chip Ejection, Impact Rated Shank, Size: 0.88 X 6in
The Milwaukee® 7/8 in. x 6-1/2 in. auger bit features double wing spurs for fast, clean holes in wood. Designed with electricians, plumbers, utilities and other trades in mind, Milwaukee auger bits are impact-rated, so they're strong enough for a variety of applications. The double wing spurs continually scribe the hole, producing smooth holes without breakout. The polished and coated flute finish means chips won't stick, eliminating time-consuming stops to clean the bit.
Also known as: 045242091607, 48-13-0870

Specifications

Length: 6 in
Length: 6 in

Customer Reviews

No reviews for this product
(0)