3 Piece Ship Auger Bit Set, 18"

Item #: 140845
Cat #: 48-13-3000
UPC: 045242159888
Sign In or Register to view pricing and more.
Documents & Guides
3 Piece Ship Auger Bit Set, 18", Includes: 1/2", 3/4" and 1" Ship Auger Bits in a Roll-Up Pouch with Room for Extra Bits.

Overview

3 Piece Ship Auger Bit Set, 18", Includes: 1/2", 3/4" and 1" Ship Auger Bits in a Roll-Up Pouch with Room for Extra Bits.
Milwaukee® auger bits are designed for electricians, plumbers, utilities and any trade requiring fast, clean holes in wood. The double wing spurs continually scribe the hole producing smooth holes without breakout. The flutes are coated, which produces a non-stick surface for fast and smooth chip ejection. The shanks are also impact rated for added durability and versatility no matter the trade.
Also known as: 045242159888, 48-13-3000

Specifications

Length: 18 in
Length: 18 in

Customer Reviews

No reviews for this product
(0)