7/16 X 18in Ship Auger Bit

Item #: 703337
Cat #: 48-13-5520
UPC: 045242159086
Sign In or Register to view pricing and more.
Documents & Guides
Nail Cutting Tip For Added Durability, Non-stick Coated Flutes For Faster Chip Ejection, Impact Rated Shank, Application: For Improved Life In Nail-embedded Wood, Diameter: 0.44in, Overall Length: 18.50in, Quick Change Shank: 0.31in

Overview

Nail Cutting Tip For Added Durability, Non-stick Coated Flutes For Faster Chip Ejection, Impact Rated Shank, Application: For Improved Life In Nail-embedded Wood, Diameter: 0.44in, Overall Length: 18.50in, Quick Change Shank: 0.31in
The Milwaukee® 7/16 in. x 18 in. Ship auger bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing NM-B wire, PEX water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue. The through-center cutting design creates a more solid striking point against nails compared to the competitions' ahead-of-center and behind-center designs. The longer shaft length makes it easy to drill deeper or overhead without an extension.
Also known as: 045242159086, 48-13-5520

Specifications

Customer Reviews

No reviews for this product
(0)