1 1/2 X 18in Ship Auger Bit

Item #: 116240
Cat #: 48-13-6500
UPC: 045242093106
Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Auger Bit; Ship; Bit Diameter: 1-1/2 In; Overall Length: 18 In; Twistlength: 15 In; Shank Type: 7/16 In Hex

Overview

Milwaukee; Auger Bit; Ship; Bit Diameter: 1-1/2 In; Overall Length: 18 In; Twistlength: 15 In; Shank Type: 7/16 In Hex
Milwaukee® auger bits are designed for electricians, plumbers, utilities and any trade requiring fast, clean holes in wood. The double wing spurs continually scribe the hole producing smooth holes without breakout. The flutes are coated, which produces a non-stick surface for fast and smooth chip ejection. The shanks are also impact rated for added durability and versatility no matter the trade.
Also known as: 045242093106, 48-13-6500

Specifications

Customer Reviews

No reviews for this product
(0)