MILW 48-13-8350 1/2INX72IN

Item #: 115992
Cat #: 48-13-8350
UPC: 045242094707
Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Cable Drill Bit; Chuck Size: 1/2 In Diameter X 72 In Overall Length

Overview

Milwaukee; Cable Drill Bit; Chuck Size: 1/2 In Diameter X 72 In Overall Length
The Milwaukee® 1/2 in. x 72 in. cable bit is ideal for installing small wire systems in unreachable spaces. Milwaukee cable bits have an extra long, flexible steel shaft that lets you reach behind the wall with greater precision and ease when installing all types of small wire systems, including computer, security, phone, and cable. The bits feature holes in both ends to pull the wire through after drilling. Use the Milwaukee placement guide (48-08-0275) to properly locate the hole within the interior of the wall. Milwaukee cable bits are available in 54 in. and 72 in. lengths.
Also known as: 045242094707, 48-13-8350

Specifications

Diameter: 1/2 in
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)