2 1/2in Thin Wall Carbide Core Bit

Item #: 117713
Cat #: 48-20-5040
UPC: 045242105359
Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Core Bit; Thin Wall; Bit Diameter: 2-1/2 In; Shank Size: 8/12 In Length; Drill Size: 3 In Depth; Shank Type: Sds; Material: Carbide Tipped; Extension: 7-1/2 In

Overview

Milwaukee; Core Bit; Thin Wall; Bit Diameter: 2-1/2 In; Shank Size: 8/12 In Length; Drill Size: 3 In Depth; Shank Type: Sds; Material: Carbide Tipped; Extension: 7-1/2 In
Milwaukee's Carbide tipped core bits are ideal for drilling large holes where the depth is relatively shallow. The core bit cuts a Kerf only. The usable depth of thin wall core bits ranges from 2-13/16 in. to 3-3/16 in. The thin wall construction is ideal for smaller hammers and newer concrete. The inside core must be removed by the operator before deeper drilling can be accomplished. Multiple extensions and adapters are available to allow for deeper holes to be drilled. The appropriate drive shank must be used to drive the core bit. Use of center pin and guide plate is recommended for positioning and starting a 1-1/4 in. hole and larger. Use of center pin and guide plate is not recommended for positioning and starting a 1-1/8 in. hole or smaller. Milwaukee Carbide tipped core bits are available from 1 in. to 6 in. diff. Includes core bit centering pin and guide plate.
Also known as: 045242105359, 48-20-5040

Specifications

Customer Reviews

No reviews for this product
(0)