This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Milw 48-20-5096 Lhs Core 4" X 3"Interchangeable Drilling Heads, Sds-max Or Spline Shanks Available, Inside Coremust Be Removed By The Operator Before Deeper Drilling Can Be Accomplished, Application: For Large Hole Drilling Where Depth Is Relatively Shallow, Core Bit Diameter: 4in, Ext
Overview
Milw 48-20-5096 Lhs Core 4" X 3"Interchangeable Drilling Heads, Sds-max Or Spline Shanks Available, Inside Coremust Be Removed By The Operator Before Deeper Drilling Can Be Accomplished, Application: For Large Hole Drilling Where Depth Is Relatively Shallow, Core Bit Diameter: 4in, Ext
Also known as: 045242105212, 48-20-5096
Specifications
Customer Reviews
No reviews for this product
(0)