Aircraft Length Black Oxide Drill Bits, 12 L x 1/4 Dia., 1 Pack

Item #: 185495
Cat #: 48-89-2772
UPC: 045242167548
Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Drill Bit; Thunderbolt; Bit Diameter: 1/4 In; Overall Length: 12 In;shank Type: 3-flat; Finish: Black Oxide; Point Type: Split Point; Drill Point: 135 Deg

Overview

Milwaukee; Drill Bit; Thunderbolt; Bit Diameter: 1/4 In; Overall Length: 12 In;shank Type: 3-flat; Finish: Black Oxide; Point Type: Split Point; Drill Point: 135 Deg
Milwaukee aircraft length black oxide drill bits are ideal for extra reach and deep drilling applications in metal, wood and PVC. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. The 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck to prevent slipping.
Also known as: 045242167548, 48-89-2772

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)