3
more
Aircraft Length Black Oxide Drill Bits, 12 L x 1/4 Dia., 1 Pack
Item #:
185495
Cat #:
48-89-2772
UPC:
045242167548
Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Drill Bit; Thunderbolt; Bit Diameter: 1/4 In; Overall Length: 12 In;shank Type: 3-flat; Finish: Black Oxide; Point Type: Split Point; Drill Point: 135 Deg
Overview
Milwaukee; Drill Bit; Thunderbolt; Bit Diameter: 1/4 In; Overall Length: 12 In;shank Type: 3-flat; Finish: Black Oxide; Point Type: Split Point; Drill Point: 135 Deg
Milwaukee aircraft length black oxide drill bits are ideal for extra reach and deep drilling applications in metal, wood and PVC. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. The 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck to prevent slipping.
Also known as: 045242167548, 48-89-2772
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)