This product has been discontinued.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Threaded On Both Ends, Up To Two Extensions Can Be Coupled Together For Deep Coring, Application: For Use With Diamond Core Bits Over 2in Dia
Overview
Threaded On Both Ends, Up To Two Extensions Can Be Coupled Together For Deep Coring, Application: For Use With Diamond Core Bits Over 2in Dia
This extension is threaded on both ends with 1-1/4 - 7 thread for use with diamond core bits over 2 in. es in diameter. The extension mounts directly to Milwaukee Dymo-Rig spindle. Up to two extensions can be coupled together for deep coring. Features: for use with diamond core bits over 2 in. in diameter. Threaded on both ends. Up to two extensions can be coupled together for deep coring.
Also known as: 48-95-1500
Specifications
Customer Reviews
No reviews for this product
(0)