Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Application: For Use With 1 To 1 1/2in Dia Thin Wall Core Bits
Overview
Application: For Use With 1 To 1 1/2in Dia Thin Wall Core Bits
The Milwaukee® 7-1/2 in. extension for small thin wall core bits expands your drilling capacity. Made of high-quality steel, the extension extends your drilling by up to 7-1/2 in.. it attaches easily to SDS plus core bit adapters and features smooth, tough thin core construction for dependability. For deeper drilling, use the extension with a Milwaukee 8 in. or 12 in. SDS plus adapter shank.
Also known as: 045242172504, 48-95-6070
Specifications
Customer Reviews
No reviews for this product
(0)