Sign In or Register to view pricing and more.
Documents & Guides
Assortment Of Most Commonly Used Bits For Large Hole Drilling, Quick Change Auger Bits: 7/8, 1 1/8, 1 1/4, 1 1/2in, Selfeed Bits: 1 3/4, 2 1/8, 2 9/16in
Overview
Assortment Of Most Commonly Used Bits For Large Hole Drilling, Quick Change Auger Bits: 7/8, 1 1/8, 1 1/4, 1 1/2in, Selfeed Bits: 1 3/4, 2 1/8, 2 9/16in
The Milwaukee® plumber's Selfeed bit kit is a convenient, cost-effective assortment of the high-performance Milwaukee Selfeed drill bits and spur auger bits you need on the jobsite. Milwaukee Selfeed drill bits deliver speed and endurance for repetitive drilling of large holes. Designed for trades that demand woodcutting for installing pipe and conduit, Selfeed bits feed into work without pressure and provide faster boring of clean, accurate holes. The bits have improved balance with reduced runout, while the hex shank provides a secure gripping surface for the drill chuck. Every Milwaukee Selfeed drill bit is coated with a rust inhibitor. Built to last and designed to perform, these Selfeed bits are resharpenable so you can keep them cutting like new. The kit includes Selfeed bits in diameters 1-3/4 in., 2-1/8 in., and 2-9/16 in., as well as spur auger bits in diameters 7/8 in., 1-1/8 in., 1-1/4 in. and 1-1/2 in.
Also known as: 045242180004, 49-22-0065
Specifications
Customer Reviews
No reviews for this product
(0)