Milw 49-57-1062 Cutter 1-1/16" Stee

Item #: 660978
Cat #: 49-57-1062
UPC: 045242201655
Sign In or Register to view pricing and more.
Documents & Guides
Bit Diameter: 1 1/6in, Metric Thread Size M18 X 1.5in Shank, Cutting Depth: 2in

Overview

Bit Diameter: 1 1/6in, Metric Thread Size M18 X 1.5in Shank, Cutting Depth: 2in
Drill holes up to 3X faster than twist drill bits with the Milwaukee® 1-1/16 in. threaded Steel Hawg® cutter. This long-lasting cutter features Carbide teeth and an alternating cutting pattern to cut up to a 2 in. hole depth in steel, stainless steel, cast iron or aluminum. The spring-loaded, self-ejecting pin lets you make smoother, more accurate cuts and eject the plug faster. The Steel Hawg cutter works with most electromagnetic drill presses. Use it with arbor 49-57-0030 on Milwaukee's 4262-1 magnetic drill press or arbor 49-57-0010 on Milwaukee's 4292-1 mag press. The 1-1/16 in. bit diameter has a metric thread size of M18 x 1.5 in. shank. Use the threaded Steel Hawg with a No. 3 Morse taper arbor assembly 49 to 57 - 0010.
Also known as: 045242201655, 49-57-1062

Specifications

Customer Reviews

No reviews for this product
(0)