7/8in Carbide Tip Hole Saw Cutter

Item #: 332060
Cat #: 49-57-8207
UPC: 045242205219
Sign In or Register to view pricing and more.
Documents & Guides
Carbide Tip Saw Cutter, Diameter: 7/8in, Depth Of Cut: 1/2in

Overview

Carbide Tip Saw Cutter, Diameter: 7/8in, Depth Of Cut: 1/2in
Specifically designed for hand held operations in materials up to 3/8 in. thick, these Carbide tipped steel plate cutters stay sharper longer than high speed steel or bi-metal hole saws. They produce drill press quality holes even in hand held operations. For cutting materials over 3/8 in. up to a depth of 1/2 in., a drill press is recommended. When cutting depth is over 1/4 in., use Hawg Wash® cutting fluid to keep cutting surface cool and lubricated. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes one gallon of lubricating solution.
Also known as: 045242205219, 49-57-8207

Specifications

Material: Stainless Steel, Carbide
Type: Bit
Material: Stainless Steel, Carbide
Type: Bit

Customer Reviews

No reviews for this product
(0)