MIL 5340-21 ROTARY HAMMER

Item #: 165160
Cat #: 5340-21
UPC: 045242023998
Sign In or Register to view pricing and more.
MIL 5340-21 ROTARY HAMMER SPLINE DRIVE

Overview

MIL 5340-21 ROTARY HAMMER SPLINE DRIVE
Perform a variety of digging and drilling jobs on floors or the ground with this heavy-duty inline design. The 2 in. spline drive rotary hammer delivers 19.9 ft-lbs of blow energy for drilling large holes in concrete or asphalt, bushing, driving ground rods, scraping floors, digging and tamping. The inline design offers more comfortable operation, and the soft-grip side handle can be attached in three positions – including the rear switch handle – to minimize bending. A system of anti-vibration absorption and reduction components decreases operator fatigue. Sophisticated electronic feedback offers consistent operation and overload protection. This robust electric hammer features a variable-speed dial for optimum control and a service-reminder light. The tool uses standard spline and round/hex accessories, and comes with a carrying case.
Also known as: 045242023998, 5340-21

Specifications

Customer Reviews

No reviews for this product
(0)