Sign In or Register to view pricing and more.
Documents & Guides
User Friendly Vibration Isolation System, Heavy-duty Robust Construction, In-line Design With 3 Side Handle Positions, Variable Speed Control Dial, Service Reminder Light, Soft-grip On All Handles, Uses Standard Sds-max Accessories, Voltage: 120vac, Curre
Overview
User Friendly Vibration Isolation System, Heavy-duty Robust Construction, In-line Design With 3 Side Handle Positions, Variable Speed Control Dial, Service Reminder Light, Soft-grip On All Handles, Uses Standard Sds-max Accessories, Voltage: 120vac, Curre
Perform a variety of digging and drilling jobs on floors or the ground with this heavy-duty inline design. The 2 in. SDS-Max drive rotary hammer delivers 19.9 ft-lbs of blow energy for drilling large holes in concrete or asphalt, bushing, driving ground rods, scraping floors, digging and tamping. The inline design offers more comfortable operation, and the soft-grip side handle can be attached in three positions – plus the rear switch handle – to minimize bending. A system of anti-vibration absorption and reduction components decreases operator fatigue. Sophisticated electronic feedback offers consistent operation and overload protection. This robust electric hammer features a variable-speed dial for optimum control, a service-reminder light and easy access for maintenance. You can position chisels more efficiently with the SDS-Max bit holder system. The tool uses standard SDS-Max accessories, and comes with a carrying case.
Also known as: 045242024001, 5342-21
Specifications
Customer Reviews
No reviews for this product
(0)